Motion
CG-10SZ
CG - Female Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #00100922
MFR #CG-10SZ
Your Price$68.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG - Female Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #00100922
MFR #CG-10SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.46/each(List $94.48)

Overview

Mfr description
CG-10SZ FEMALE L/H ROD END W/STUD&ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    54 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    None
  • Radial Static Load Capacity
    1943 lbs
  • Head Diameter
    1.5000 in
  • Head Width
    0.4843 in
  • Ball Diameter
    1.1250 in
  • Series
    CG
  • UPC_NO
    190029048111
  • Weight
    0.68 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text