Motion
1550500000

SEALMASTER
1550500000

1550500000 Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, No Fitting
MI ITEM #00100936
MFR #1550500000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1550500000

1550500000 Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, No Fitting
MI ITEM #00100936
MFR #1550500000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARL 5 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    7500 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    0.8750 in
  • Lubrication
    Grease
  • Head Width
    .3440 in
  • Series
    AR
  • Manufacturer Catalog Number
    1550500000
  • UPC_NO
    662288719267
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text