Motion
1550600000

SEALMASTER
1550600000

1550600000 Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, No Fitting
MI ITEM #00100945
MFR #1550600000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1550600000

1550600000 Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, No Fitting
MI ITEM #00100945
MFR #1550600000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARL 6 ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads One-Piece Carbon Steel Outer Race

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #3/8-24
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Misalignment Angle
    6
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    9570 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.0000 in
  • Lubrication
    Grease
  • Head Width
    0.4060 in
  • Series
    AR
  • Manufacturer Catalog Number
    ARL 6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288719274
  • UPC_NO
    662288719274
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.15 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text