Motion
1550700000

SEALMASTER
1550700000

Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.4375 in, Non-Lubricated
Mi Item #00100953
MFR #1550700000
Price$421.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1550700000

Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.4375 in, Non-Lubricated
Mi Item #00100953
MFR #1550700000

Mfr description
ARL 7 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    .4370 in
  • Weight
    0.19 lbs

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision Extra Capacity
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    1550700000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    11000 lbf
  • Rod End Type
    Female
  • Series
    AR
  • Thread Direction
    Left Hand
  • UPC_NO
    662288719281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)