Motion
1420809000

SEALMASTER
1420809000

1420809000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, With Lubrication Fitting
MI ITEM #00100958
MFR #1420809000
List Price$319.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1420809000

1420809000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, With Lubrication Fitting
MI ITEM #00100958
MFR #1420809000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.11/each for your price

Overview

Mfr description
TM 8YN ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads Y Stud

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #1/2-20
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    7000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.3120 in
  • Lubrication
    Grease
  • Head Width
    0.5000 in
  • Series
    TM
  • Manufacturer Catalog Number
    TM 8YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724476
  • UPC_NO
    662288724476
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.40 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text