Motion
ARE3
Male Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.1875 in, Non-Lubricated
MI ITEM #00100987
MFR #ARE3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.1875 in, Non-Lubricated
MI ITEM #00100987
MFR #ARE3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in

Details

  • Ball Material
    Alloy Steel Heat Treated / Chrome Plated
  • Grade
    Precision Extra Capacity
  • Housing Material
    Alloy Steel Heat Treated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Copper Alloy
  • Thread Direction
    Right Hand
  • UPC_NO
    637400178048

Overview

Mfr description
ARE-3 ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text