Overview
Mfr description
ARE-4 ROD END
Specifications
- Bore Diameter
- Shank Thread Size.2500-28
- Thread DirectionRight Hand
- GradePrecision Extra Capacity
- Thread TypeUNF-3A
- Lubrication TypeLubrication Fitting
- Housing Material7.137 mm
- Ball Material52100 Alloy Steel
- Race MaterialAluminum Bronze
- Radial Static Load Capacity4290 lbf
- Max Operating Temperature250 °F
- Head Diameter0.7500 in
- Head Width0.281 in
- Ball Diameter0.515 in
- Overall Height1.9370 in
- SeriesSpherco®
- Manufacturer Upc Number637400178109
- UPC_NO637400178109
- Weight0.05 lb
- Product TypeSpherical Rod Ends
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data