Motion
AM-7
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Non-Lubricated
Mi Item #00101017
MFR #AM-7
Price$105.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Non-Lubricated
Mi Item #00101017
MFR #AM-7

Mfr description
AM-7 MALE ROD END
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance (carbon steel with PTFE liners)
  • Alloy steel ball, heat-treated, hard chrome-plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.26/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.4370 in
  • Length To Ball Center
    2.1250 in
  • Misalignment Angle
    14 º
  • Overall Height
    2.6875 in
  • Shank Thread Length  
    1.3750 in
  • Shank Thread Size
    7/16-20
  • Thread Size
    7/16-20
  • Weight
    0.16 lb

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    10285 lbf
  • Rod End Type
    Male
  • Series
    AM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029015700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)