Motion
ARE8
ARE - RBC Spherco Rod End Bearing - Male Right Hand Threads, Standard Series ARE 8, 4 Piece - Metal to Metal
MI ITEM #00101029
MFR #ARE8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARE - RBC Spherco Rod End Bearing - Male Right Hand Threads, Standard Series ARE 8, 4 Piece - Metal to Metal
MI ITEM #00101029
MFR #ARE8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.9375 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3125 in
  • Head Width
    0.5000 in
  • Length To Ball Center
    2.4375 in
  • Misalignment Angle
    6 °
  • Overall Height
    3.0937 in
  • Shank Thread Length  
    1.5000 in
  • Thread Size
    0.5000-20
  • Weight
    0.26 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision Extra Capacity
  • Housing Material
    12.7 mm
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400173968
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    19340 lbf
  • Rod End Type
    Male
  • Series
    ARE
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    637400173968

Overview

Mfr description
ARE-8 ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text