Motion
CB-10S
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18
MI ITEM #00101030
MFR #CB-10S
List Price$84.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18
MI ITEM #00101030
MFR #CB-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.14/each for your price

Overview

Mfr description
CB-10S MALE L/H ROD END W/ STUD

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    5/8-18
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    54 º
  • Thread Type
    UNF-3A-LH
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    1943 lbf
  • Head Diameter
    1.5000 in
  • Head Width
    0.4840 in
  • Overall Height
    3.3750 in
  • Series
    CB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029020018
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.61 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text