Motion
1540400000

SEALMASTER
1540400000

1540400000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, No Fitting
MI ITEM #00101058
MFR #1540400000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1540400000

1540400000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, No Fitting
MI ITEM #00101058
MFR #1540400000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AREL 4 ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads One-Piece Carbon Steel Outer Race

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #1/4-28
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Misalignment Angle
    8
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    4480 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    0.2810 in
  • Series
    ARE
  • Manufacturer Catalog Number
    AREL 4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288719335
  • UPC_NO
    662288719335
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text