Motion
AM-7Z
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Zerk Fitting
MI ITEM #00101078
MFR #AM-7Z
Your Price$71.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Zerk Fitting
MI ITEM #00101078
MFR #AM-7Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.50/each(List $114.20)

Overview

Mfr description
AM-7Z MALE ROD END W/ ZERK
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance (carbon steel with PTFE liners)
  • Alloy steel ball, heat-treated, hard chrome-plated
  • Z suffix designates Zerk-type grease fitting
  • Blank suffix designates no grease fitting
  • Male right handed configuration

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    14 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Head Diameter
    1.1250 in
  • Head Width
    0.4370 in
  • Overall Height
    2.6875 in
  • Series
    AM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029015724
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.16 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text