Overview
Mfr description
AREL 7 ROD END
Specifications
- Rod End TypeMale
- Bore Diameter
- Thread DirectionLeft Hand
- GradePrecision Extra Capacity
- Lubrication TypeNon-Lubricated
- Housing Material4130 Alloy Steel - heat treated - corrosion resistant plating
- Ball MaterialAlloy Steel - heat treated - chrome plated
- Race MaterialCarbon Steel - corrosion resistant plating
- Radial Static Load Capacity11000 lbf
- Operating Temperature RangeMax 350°
- Head Diameter1.1250 in
- LubricationGrease
- Head Width.4370 in
- SeriesARE
- Manufacturer Catalog Number1540700000
- UPC_NO662288719366
- CAD Drawing
- Weight0.17 lbs
- Product TypeSpherical Rod Ends
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data