Motion
AB-8
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20
MI ITEM #00101091
MFR #AB-8
Your Price$92.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20
MI ITEM #00101091
MFR #AB-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.35/each(List $127.44)

Overview

Mfr description
AB-8 MALE L/H ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    12 º
  • Thread Type
    UNF-3A-LH
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    16238 lbf
  • Head Diameter
    1.3120 in
  • Head Width
    0.5000 in
  • Overall Height
    3.0940 in
  • Series
    AB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029000515
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.249 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text