Specifications
Dimensions
- Ball Diameter0.937 in
- Bore Diameter0.5000 in
- Head Diameter1.3120 in
- Head Width0.500 in
- Overall Height3.0940 in
- Shank Thread Size.5000-20
- Weight0.26 lb
Details
- Ball Material52100 Alloy Steel
- GradePrecision Extra Capacity
- Housing Material12.7 mm
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number637400173944
- Max Operating Temperature250 °F
- Product TypeSpherical Rod Ends
- Race MaterialAluminum Bronze
- Radial Static Load Capacity19340 lbf
- SeriesSpherco®
- Thread DirectionLeft Hand
- Thread TypeUNF-3A
- UPC_NO637400173944
Overview
Mfr description
AREL-8 ROD END