Motion
AM-10Z
AM - Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
Mi Item #00101096
MFR #AM-10Z
Price$145.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM - Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
Mi Item #00101096
MFR #AM-10Z

Mfr description
AM-10Z MALE ROD END W/ ZERK
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance (carbon steel with PTFE liners)
  • Alloy steel ball, heat-treated, hard chrome-plated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.84/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Misalignment Angle
    16 °
  • Thread Size
    5/8-18
  • Weight
    0.38 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Series
    AM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029015243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)