Motion
AREL 10

SEALMASTER
AREL 10

AREL 10 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, No Fitting
Mi Item #00101103
MFR #AREL 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AREL 10

AREL 10 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, No Fitting
Mi Item #00101103
MFR #AREL 10

Mfr description
AREL 10 ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads One-Piece Carbon Steel Outer Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Length To Ball Center
    2.6250 in
  • Maximum Outside Diameter
    1.5000 in
  • Misalignment Angle
    8 °
  • Shank Thread Length  
    1.5937 in
  • Thread Size
    5/8-18
  • Weight
    0.41 lbs

Details

  • Axial Static Load Capacity
    1730
  • Ball Material
    52100 Alloy Steel
  • CAD Drawing
  • Grade
    Precision Extra Capacity
  • Housing Material
    Alloy Steel
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AREL 10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288719380
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    17300 lb
  • Rod End Type
    Male
  • Series
    AREL
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288719380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)