Motion
ARE12N
ARE - RBC Spherco Rod End Bearing - Male Right Hand Threads, Standard Series ARE 12N, 4 Piece - Metal to Metal
Mi Item #00101109
MFR #ARE12N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARE - RBC Spherco Rod End Bearing - Male Right Hand Threads, Standard Series ARE 12N, 4 Piece - Metal to Metal
Mi Item #00101109
MFR #ARE12N

Mfr description
ARE-12N ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.3125 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.6875 in
  • Length To Ball Center
    2.8750 in
  • Misalignment Angle
    7 °
  • Overall Height
    3.7500 in
  • Shank Thread Length  
    1.7500 in
  • Thread Size
    0.7500-16
  • Weight
    0.64 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision Extra Capacity
  • Housing Material
    17.45 mm
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400175023
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    29800 lbf
  • Rod End Type
    Male
  • Series
    ARE
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    637400175023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)