Motion
AREL 7N

SEALMASTER
AREL 7N

1540701000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, With Lubrication Fitting
MI ITEM #00101142
MFR #AREL 7N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AREL 7N

1540701000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, With Lubrication Fitting
MI ITEM #00101142
MFR #AREL 7N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AREL 7N ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    11000 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.1250 in
  • Lubrication
    Grease
  • Head Width
    .4370 in
  • Series
    ARE
  • Manufacturer Catalog Number
    1540701000
  • UPC_NO
    662288720102
  • CAD Drawing
  • Weight
    0.17 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text