Motion
AREL10N
ARE - RBC Spherco Rod End Bearing w/ Left Hand Thread - Standard Series ARE 20N, Male, 4 Piece - Metal to Metal
MI ITEM #00101156
MFR #AREL10N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARE - RBC Spherco Rod End Bearing w/ Left Hand Thread - Standard Series ARE 20N, Male, 4 Piece - Metal to Metal
MI ITEM #00101156
MFR #AREL10N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AREL-10N ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Misalignment Angle
    8 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    14.275 mm
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    21080 lbf
  • Max Operating Temperature
    250 °F
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Ball Diameter
    1.1250 in
  • Length To Ball Center
    2.6250 in
  • Overall Height
    3.3750 in
  • Shank Thread Length
  • Series
    ARE
  • Manufacturer Upc Number
    637400176761
  • UPC_NO
    637400176761
  • Weight
    0.41 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    0.6250-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text