Motion
1441202000

SEALMASTER
1441202000

1441202000 Male Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14, No Fitting
MI ITEM #00101164
MFR #1441202000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1441202000

1441202000 Male Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14, No Fitting
MI ITEM #00101164
MFR #1441202000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARE 12 20 ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads One-Piece Carbon Steel Outer Race

Specifications

  • Bore Diameter
  • Shank Thread Size
    #7/8-14
  • Thread Direction
    Right Hand
  • Grade
    Precision Extra Capacity
  • Misalignment Angle
    7
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    23200 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.7500 in
  • Lubrication
    Grease
  • Head Width
    0.6870 in
  • Series
    ARE-20
  • Manufacturer Catalog Number
    ARE 12 20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288719076
  • UPC_NO
    662288719076
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.71 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text