Motion
CB-6SZ
Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, With Lubrication Fitting
MI ITEM #00101167
MFR #CB-6SZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, With Lubrication Fitting
MI ITEM #00101167
MFR #CB-6SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB-6SZ MALE L/H ROD END W/ STUD&ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    None
  • Head Diameter
    1.0000 in
  • Head Width
    0.359 in
  • UPC_NO
    190029048081
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text