Motion
TML 6YN

SEALMASTER
TML 6YN

1520609000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, With Lubrication Fitting
MI ITEM #00101169
MFR #TML 6YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TML 6YN

1520609000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, With Lubrication Fitting
MI ITEM #00101169
MFR #TML 6YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TML 6YN ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4000 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.0000 in
  • Lubrication
    Grease
  • Head Width
    .4060 in
  • Series
    TM
  • Manufacturer Catalog Number
    1520609000
  • UPC_NO
    662288724353
  • CAD Drawing
  • Weight
    0.18 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text