Motion
CB-7SZ
Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, With Lubrication Fitting
MI ITEM #00101173
MFR #CB-7SZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, With Lubrication Fitting
MI ITEM #00101173
MFR #CB-7SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.406 in

Details

  • Ball Material
    Chrome-Plated Steel
  • Grade
    Economy/General Purpose
  • Housing Material
    Steel
  • Lubrication Type
    Flush Type
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • UPC_NO
    190029048098

Overview

Mfr description
CB-7SZ MALE L/H ROD END W/ STUD&ZERK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text