Motion
1540403000

SEALMASTER
1540403000

1540403000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #00101177
MFR #1540403000
Your Price$281.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1540403000

1540403000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #00101177
MFR #1540403000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.07/each(List $323.23)

Overview

Mfr description
AREL 4 20N ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads One-Piece Carbon Steel Outer Race

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #5/16-24
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Misalignment Angle
    8
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    5370 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    0.2810 in
  • Series
    ARE-20
  • Manufacturer Catalog Number
    AREL 4 20N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720140
  • UPC_NO
    662288720140
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.06 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text