Motion
CB-10SZ
Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #00101186
MFR #CB-10SZ
List Price$91.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #00101186
MFR #CB-10SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.90/each for your price

Overview

Mfr description
CB-10SZ MALE L/H ROD END W/ STUD&ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    None
  • Head Diameter
    1.5000 in
  • Head Width
    0.484 in
  • UPC_NO
    190029048067
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text