Motion
CB-12SZ
CB - Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, With Lubrication Fitting
Mi Item #00101192
MFR #CB-12SZ
Price$105.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB - Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, With Lubrication Fitting
Mi Item #00101192
MFR #CB-12SZ

Mfr description
CB-12SZ MALE L/H ROD END W/ STUD&ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.13/each

Specifications

Dimensions

  • Ball Diameter
    1.3125 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.5937 in
  • Misalignment Angle
    50 °
  • Thread Size
    3/4-16
  • Weight
    1.03 lbs

Details

  • Ball Material
    Steel
  • Grade
    Economy/General Purpose
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    2841 lbs
  • Rod End Type
    Male
  • Series
    CB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    190029048074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)