Motion
AREL 7 20N

SEALMASTER
AREL 7 20N

1540703000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00101196
MFR #AREL 7 20N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AREL 7 20N

1540703000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00101196
MFR #AREL 7 20N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AREL 7 20N ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    11000 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.1250 in
  • Lubrication
    Grease
  • Head Width
    .4370 in
  • Series
    ARE-20
  • Manufacturer Catalog Number
    1540703000
  • UPC_NO
    662288720171
  • CAD Drawing
  • Weight
    0.19 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text