Specifications
Dimensions
- Bore Diameter0.5000 in
- Head Diameter1.3120 in
- Head Width0.5000 in
- Misalignment Angle6
- Shank Thread Size#5/8-18
- Thread Size5/8-18
- Weight0.31 lbs
Details
- Ball MaterialAlloy Steel - Heat Treated - Chrome Plated
- CAD Drawing
- GradePrecision Extra Capacity
- Housing Material4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating
- LubricationGrease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberAREL 8 20N
- Manufacturer Product Page
- Manufacturer Upc Number662288723417
- Operating Temperature RangeMax 350 °F
- Product TypeSpherical Rod Ends
- Race MaterialCarbon Steel - corrosion resistant plating
- Radial Static Load Capacity13500 lbf
- Rod End TypeMale
- SeriesARE-20
- Thread DirectionLeft Hand
- Thread TypeUNF
- UPC_NO662288723417
Overview
Mfr description
AREL 8 20N ROD END
- Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads One-Piece Carbon Steel Outer Race