Motion
CF 445

MCGILL
CF 445

Flat Cam Follower - Inch CAMROL (CF) Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, Open, Bearing Steel Material
MI ITEM #00101208
MFR #CF 445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CF 445

Flat Cam Follower - Inch CAMROL (CF) Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, Open, Bearing Steel Material
MI ITEM #00101208
MFR #CF 445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CF 445 BRG

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Type
    Special
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Radial Dynamic Load Capacity
    3930 lbf
  • Radial Static Load Capacity
    2300 lbf
  • Max Rpm
    3100 rpm
  • Finish Coating
    Black Oxide
  • Series
    Inch CAMROL (CF)
  • Manufacturer Catalog Number
    2804450100
  • UPC_NO
    726166044626
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought