Motion
IRB24SA18
Spherical Plain Bearing Inner Ring - 1.5000 in Bore, 2.4375 in OD, 0.9100 in, 23.11 mm Inner Ring Width, Open, Not Rated Grade
MI ITEM #00101211
MFR #IRB24SA18
Price$78.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing Inner Ring - 1.5000 in Bore, 2.4375 in OD, 0.9100 in, 23.11 mm Inner Ring Width, Open, Not Rated Grade
MI ITEM #00101211
MFR #IRB24SA18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    0.9100 in, 23.11 mm
  • Outside Diameter  
    2.4375 in
  • Overall Width
    0.9100 in
  • Weight
    0.35 lb

Details

  • Additional Details
    IRB24SA18 - RBC Spherical Plain Bearing - Unsealed - 1.500" Bore x 2.438" OD x 0.910" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molybdenum Disulfide
  • Grade
    Not Rated
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    IRB24SA18
  • Manufacturer Upc Number
    637400003067
  • Material
    52100 Bearing Quality Steel
  • Operating Temperature Range
    Max 300 °F
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Type Of Bearing
    Inner Ring
  • UPC_NO
    637400003067

Overview

Mfr description
IRB 24 SA18 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought