Motion
LH16D
RBC Heim Spherical Bearing - Series LH D, 2 Piece - Metal to Metal
MI ITEM #00101213
MFR #LH16D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Spherical Bearing - Series LH D, 2 Piece - Metal to Metal
MI ITEM #00101213
MFR #LH16D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LH16D SPHERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Width
  • Ball Diameter
    1.688 in
  • Outer Ring Width
    0.7810 in
  • Overall Width
    1.0000 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    68525 lbf
  • Series
    Heim®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400157814
  • UPC_NO
    637400157814
  • Application
    Clevis Applications, Pivot Points
  • Weight
    0.58 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text