Motion
LH20D
Spherical Plain Bearing - 1.2500 in Bore, 2.3800 in OD, 1.187 in Inner Ring Width, Open
Mi Item #00101223
MFR #LH20D
Price$545.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.2500 in Bore, 2.3800 in OD, 1.187 in Inner Ring Width, Open
Mi Item #00101223
MFR #LH20D

Mfr description
LH20D BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.48/each

Specifications

Dimensions

  • Ball Diameter
    2 in
  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.187 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.9370 in
  • Outside Diameter  
    2.3800 in
  • Overall Width
    1.1870 in
  • Weight
    0.9 lb

Details

  • Application
    Clevis Applications, Pivot Points
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400157838
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    97440 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400157838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)