Motion
BH24LS
RBC Spherco Rod End Bearing - Standard Series BH LS, 2 Piece - Metal to Metal
Mi Item #00101230
MFR #BH24LS
Price$927.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series BH LS, 2 Piece - Metal to Metal
Mi Item #00101230
MFR #BH24LS

Mfr description
BH-24LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$927.69/each

Specifications

Dimensions

  • Ball Diameter
    2.313 in
  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    1.3750 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.0940 in
  • Outside Diameter  
    2.7500 in
  • Overall Width
    1.3750 in
  • Weight
    1.36 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400175221
  • Operating Temperature Range
    Maximum 250 °F
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    131550 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400175221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)