Motion
LH32D
RBC Heim Spherical Bearing - Series LH D, 2 Piece - Metal to Metal
MI ITEM #00101238
MFR #LH32D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Spherical Bearing - Series LH D, 2 Piece - Metal to Metal
MI ITEM #00101238
MFR #LH32D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LH32D SPHERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Width
  • Ball Diameter
    2.938 in
  • Outer Ring Width
    1.3750 in
  • Overall Width
    1.7500 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    209985 lbf
  • Series
    Heim®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400157876
  • UPC_NO
    637400157876
  • Application
    Clevis Applications, Pivot Points
  • Weight
    2.64 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text