Motion
BH 32LS

SEALMASTER
BH 32LS

1853205000 Spherical Plain Bearing - 2.0000 in Bore, 3.5000 in OD, 1.7500 in Inner Ring Width, Open, Precision, Heavy Duty Grade
MI ITEM #00101239
MFR #BH 32LS
Price$763.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
BH 32LS

1853205000 Spherical Plain Bearing - 2.0000 in Bore, 3.5000 in OD, 1.7500 in Inner Ring Width, Open, Precision, Heavy Duty Grade
MI ITEM #00101239
MFR #BH 32LS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$763.94/each

Specifications

Dimensions

  • Ball Diameter
    2.9370 in
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.7500 in
  • Misalignment Angle  
    8.5 °
  • Outer Ring Width
    1.3750 in
  • Outside Diameter  
    3.5000 in
  • Weight
    2.64 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BH 32LS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288722229
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Carbon Steel - Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    221000 lbf
  • Series
    BH-LS
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722229

Overview

Mfr description
BH 32LS BRG
  • Two-Piece Heavy Duty Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text