Motion
1830300000

SEALMASTER
1830300000

1830300000 Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, .2810 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
MI ITEM #00101250
MFR #1830300000
List Price$470.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1830300000

1830300000 Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, .2810 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
MI ITEM #00101250
MFR #1830300000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.31/each for your price

Overview

Mfr description
COR 3 ROD END

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Inner Ring Material
    Stainless Steel
  • Inner Ring Width
  • Outer Ring Width
    0.2180 in
  • Ball Material
    Stainless steel - heat treated
  • Grade
    Precision, Corrosion Resistant
  • Race Material
    Stainless steel - heat treated
  • Radial Static Load Capacity
    4800 lbf
  • Operating Temperature Range
    Max 500°
  • Series
    COR
  • Manufacturer Catalog Number
    1830300000
  • CAD Drawing
  • UPC_NO
    662288721796
  • Weight
    0.02 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text