Motion
HML4Y
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: .2500-28, Non-Lubricated
Mi Item #00101252
MFR #HML4Y
Price$69.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: .2500-28, Non-Lubricated
Mi Item #00101252
MFR #HML4Y

Mfr description
HML 4 Y ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.51/each

Specifications

Dimensions

  • Ball Diameter
    0.515 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in
  • Length To Ball Center
    1.5620 in
  • Misalignment Angle
    8 °
  • Overall Height
    1.9370 in
  • Shank Thread Length  
    1.0000 in
  • Shank Thread Size
    .2500-28
  • Thread Size
    1/4-28
  • Weight
    0.05 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision
  • Housing Material
    7 mm
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400201500
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    1700 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400201500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)