Motion
COR 5
1830500000 Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, .3750 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
Mi Item #00101258
MFR #COR 5
Price$213.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1830500000 Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, .3750 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
Mi Item #00101258
MFR #COR 5

Mfr description
COR 5 ROD END
  • Two-piece Corrosion Resistant Precision Heat Treated, Stainless Steel Ball Heat Treated, Stainless Steel Race Groove and Lubrication Hole in Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.04/each

Specifications

Dimensions

  • Ball Diameter
    0.5620 in
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.3750 in
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    0.2810 in
  • Outside Diameter  
    0.7500 in
  • Weight
    0.03 lbs

Details

  • Ball Material
    Stainless Steel - Heat Treated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Stainless Steel - Heat Treated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    COR 5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721819
  • Operating Temperature Range
    Max 500 °F
  • Outer Ring Material
    Stainless Steel - Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless steel - heat treated
  • Radial Static Load Capacity
    10400 lbf
  • Series
    COR
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)