Specifications
Dimensions
- Bore Diameter0.3125 in
- Inner Ring Width0.3750 in
- Outer Ring Width0.3125 in
- Outside Diameter0.7500 in
- Overall Width0.3750 in
Details
- Ball MaterialStainless Steel Heat Treated;Chrome Plated
- Closure TypeOpen
- ConstructionTwo Piece Metal to Metal
- GradePrecision
- Lubrication TypeRequires Lubrication
- Manufacturer Product Page
- Manufacturer Upc Number637400181611
- Outer Ring MaterialStainless Steel Heat Treated
- Product TypeSpherical Plain Bearings
- Type Of BearingRadial
Overview
Mfr description
COR-5 ROD END