Motion
1411208000

SEALMASTER
1411208000

1411208000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, No Fitting
MI ITEM #00101260
MFR #1411208000
List Price$619.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1411208000

1411208000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, No Fitting
MI ITEM #00101260
MFR #1411208000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.18/each for your price

Overview

Mfr description
TR 12Y ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Carbon Steel Outer Race Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    11300 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.7500 in
  • Lubrication
    Grease
  • Head Width
    0.6870 in
  • Series
    TR
  • Manufacturer Catalog Number
    TR 12Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720454
  • UPC_NO
    662288720454
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    1.07 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text