Motion
COR-6 ROD END
Radial Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.4063 in Inner Ring Width, Open, Precision Grade
MI ITEM #00101264
MFR #COR-6 ROD END
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.4063 in Inner Ring Width, Open, Precision Grade
MI ITEM #00101264
MFR #COR-6 ROD END

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COR-6 ROD END

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Inner Ring Width
  • Outer Ring Width
    0.3125 in
  • Ball Material
    Stainless Steel Heat Treated;Chrome Plated
  • Grade
    Precision
  • Construction
    Two Piece Metal to Metal
  • Overall Width
    0.4063 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400175504
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text