Motion
COR 8
1830800000 Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, .5000 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
Mi Item #00101270
MFR #COR 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1830800000 Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, .5000 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
Mi Item #00101270
MFR #COR 8

Mfr description
COR 8 ROD END
  • Two-piece Corrosion Resistant Precision Heat Treated, Stainless Steel Ball Heat Treated, Stainless Steel Race Groove and Lubrication Hole in Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.7810 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.5000 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.3900 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.07 lbs

Details

  • Ball Material
    Stainless Steel - Heat Treated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Stainless Steel - Heat Treated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    COR 8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721840
  • Operating Temperature Range
    Max 500 °F
  • Outer Ring Material
    Stainless Steel - Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless steel - heat treated
  • Radial Static Load Capacity
    20000 lbf
  • Series
    COR
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)