Specifications
Dimensions
- Bore Diameter0.5000 in
- Inner Ring Width0.5000 in
- Outer Ring Width0.3906 in
- Outside Diameter1.0000 in
- Overall Width0.5000 in
Details
- Ball MaterialStainless Steel Heat Treated;Chrome Plated
- Closure TypeOpen
- ConstructionTwo Piece Metal to Metal
- GradePrecision
- Lubrication TypeRequires Lubrication
- Manufacturer Product Page
- Manufacturer Upc Number637400175511
- Outer Ring MaterialStainless Steel Heat Treated
- Product TypeSpherical Plain Bearings
- Type Of BearingRadial
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)