Motion
COR 10
1831000000 Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, .6250 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
MI ITEM #00101277
MFR #COR 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1831000000 Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, .6250 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
MI ITEM #00101277
MFR #COR 10

Mfr description
COR 10 ROD END
  • Two-piece Corrosion Resistant Precision Heat Treated, Stainless Steel Ball Heat Treated, Stainless Steel Race Groove and Lubrication Hole in Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.9680 in
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.6250 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.1875 in
  • Weight
    0.11 lbs

Details

  • Ball Material
    Stainless Steel - Heat Treated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Stainless Steel - Heat Treated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    COR 10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721864
  • Operating Temperature Range
    Max 500 °F
  • Outer Ring Material
    Stainless Steel - Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless steel - heat treated
  • Radial Static Load Capacity
    36000 lbf
  • Series
    COR
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)