Specifications
Dimensions
- Ball Diameter1.1870 in
- Bore Diameter0.7500 in
- Inner Ring Width0.7500 in
- Misalignment Angle9 °
- Outer Ring Width0.5930 in
- Outside Diameter1.4375 in
- Weight0.20 lbs
Details
- Ball MaterialStainless Steel - Heat Treated
- CAD Drawing
- Closure TypeOpen
- GradePrecision
- Inner Ring MaterialStainless Steel - Heat Treated
- Lubrication TypeRequires Lubrication
- Manufacturer Catalog
- Manufacturer Catalog NumberCOR 12
- Manufacturer Product Page
- Manufacturer Upc Number662288721871
- Operating Temperature RangeMax 500 °F
- Outer Ring MaterialStainless Steel - Heat Treated
- Product TypeSpherical Plain Bearings
- Race MaterialStainless steel - heat treated
- Radial Static Load Capacity54000 lbf
- SeriesCOR
- Type Of BearingRadial
- UPC_NO662288721871
Overview
Mfr description
COR 12 ROD END
- Two-piece Corrosion Resistant Precision Heat Treated, Stainless Steel Ball Heat Treated, Stainless Steel Race Groove and Lubrication Hole in Race