Motion
COR 14
1831400000 Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, .8750 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
Mi Item #00101285
MFR #COR 14
Price$418.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1831400000 Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, .8750 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
Mi Item #00101285
MFR #COR 14

Mfr description
COR 14 ROD END
  • Two-piece Corrosion Resistant Precision Heat Treated, Stainless Steel Ball Heat Treated, Stainless Steel Race Groove and Lubrication Hole in Race
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$418.29/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    9.5 °
  • Outer Ring Width
    0.7030 in
  • Outside Diameter  
    1.5625 in
  • Weight
    0.27 lbs

Details

  • Ball Material
    Stainless Steel - Heat Treated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Stainless Steel - Heat Treated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    COR 14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721888
  • Operating Temperature Range
    Max 500 °F
  • Outer Ring Material
    Stainless Steel - Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless steel - heat treated
  • Radial Static Load Capacity
    77000 lbf
  • Series
    COR
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)