Motion
COR 16
1831600000 Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
Mi Item #00101289
MFR #COR 16
Price$319.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1831600000 Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open, Precision, Corrosion Resistant Grade
Mi Item #00101289
MFR #COR 16

Mfr description
COR 16 ROD END
  • Two-piece Corrosion Resistant Precision Heat Treated, Stainless Steel Ball Heat Treated, Stainless Steel Race Groove and Lubrication Hole in Race
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.76/each

Specifications

Dimensions

  • Ball Diameter
    1.5000 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.0000 in
  • Misalignment Angle  
    9.5 °
  • Outer Ring Width
    0.7970 in
  • Outside Diameter  
    1.7500 in
  • Weight
    0.38 lbs

Details

  • Ball Material
    Stainless Steel - Heat Treated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Stainless Steel - Heat Treated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    COR 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721895
  • Operating Temperature Range
    Max 500 °F
  • Outer Ring Material
    Stainless Steel - Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless steel - heat treated
  • Radial Static Load Capacity
    93500 lbf
  • Series
    COR
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)