Motion
AB-6T
AB - Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, Maintenance Free/Self-Lubricating
Mi Item #00101291
MFR #AB-6T
Price$79.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AB - Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, Maintenance Free/Self-Lubricating
Mi Item #00101291
MFR #AB-6T

Mfr description
AB-6T MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.13/each

Specifications

Dimensions

  • Ball Diameter
    0.7187 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4062 in
  • Misalignment Angle
    12 °
  • Thread Size
    3/8-24
  • Weight
    0.11 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    9,544 lbs
  • Rod End Type
    Male
  • Series
    AB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    190029028526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)