Motion
COM3
Spherical Plain Bearing - 0.1875 in Bore, 0.5600 in OD, 0.281 in Inner Ring Width, Open
MI ITEM #00101294
MFR #COM3
Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1875 in Bore, 0.5600 in OD, 0.281 in Inner Ring Width, Open
MI ITEM #00101294
MFR #COM3

Mfr description
COM 3 ROD END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.03/each

Specifications

Dimensions

  • Ball Diameter
    0.406 in
  • Bore Diameter  
    0.1875 in
  • Inner Ring Width  
    0.281 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.2180 in
  • Outside Diameter  
    0.5600 in
  • Overall Width
    0.2810 in
  • Weight
    0.02 lb

Details

  • Additional Details
    Requires Relubrication
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    COM3
  • Manufacturer Upc Number
    637400153212
  • Outer Ring Material
    Carbon Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    3250 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400153212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)